Shop All Ball Valves
Basiks
Ball Valve, Electric Act, PVC, 1", AC 24V
Mfr # EBTB203PHB-100EPS-PV
Zoro # G7895470
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # EBTB203PHB-100EPS-PV
- Zoro # G7895470
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Details
Item | Ball Valve,Electric Act,PVC,1",AC 24V |
Description
Ball Valve,Electric Act,PVC,1 In.,AC 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Hose.Ma W/S (971-0350)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CL)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270245)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (956N-3/4)
- BASIKS Ball Valve, Manual, PVC, 1/2", FKM, Threaded (BT646-050VT-PV)
- BASIKS Ball Valve, Manual, PVC, 1-1/4", EPDM, Socket (BT646-125EPS-PV)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Socket (BT645-200EPS-PV)
- BASIKS Ball Valve, Manual, CPVC, 1-1/2", FKM, Thread (BT645-150VT-CP)
- BASIKS Ball Valve, Manual, PVC, 1", EPDM, Socket (BT645-100EPS-PV)
- BASIKS Ball Valve, Electric Act, PVC, 1-1/2, AC24V (EBTB203PHB-150EPS-PV)
- BANJO 1" FNPT Polypropylene Ball Valve Single Union (SUV100FP)
- Basiks Ball Valves