Shop All Ball Valves
Basiks
Ball Valve, Electric Act, CP, 1/2", AC 24V
Mfr # EBTB203PHB-050VS-CP
Zoro # G7898027
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # EBTB203PHB-050VS-CP
- Zoro # G7898027
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Details
Item | Ball Valve,Electric Act,CP,1/2",AC 24V |
Description
Ball Valve,Electric Act,CP,1/2 In.,AC 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid®97787 Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity (97787)
- ANVIL 2" x 3/4" FNPT Galvanized Reducer (0311089601)
- DELTA Grab Bar For Toilet (DF575)
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size (436102)
- BASIKS Ball Valve, Manual, PVC, 1/2", EPDM, Socket (BT645-050EPS-PV)
- BASIKS Ball Valve, Electric Act, PVC, 2", AC95-265V (EBTB245PHB-200VS-PV)
- BASIKS Ball Valve, Manual, CPVC, 2", EPDM, Socket (BT646-200EPS-CP)
- BASIKS Ball Valve, Manual, CPVC, 1-1/2", FKM, Thread (BT645-150VT-CP)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Threaded (BT645-200EPT-PV)
- BASIKS Ball Valve, Manual, CPVC, 3", FKM, Threaded (BT645-300VT-CP)
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (PVC 638-4SMC4SMC-F)
- Basiks Ball Valves