Shop All Y & Basket Strainers
Basiks
4", Threaded, PVC, Y Strainer, PVC, 4", FKM, Threaded, 150 PSI
Mfr # YS53-400VT-PV
Zoro # G7894901
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Threaded
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-400VT-PV
- Zoro # G7894901
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Details
Item | Y Strainer,PVC,4",FKM,Threaded |
Connection Type | Threaded |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,4 In.,FKM,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- PARKER Female x Male Adapter, Brass, 3/4 in (222P-12-12)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 3/4 in Pipe Size (401334)
- ZORO SELECT Cleanout Plug, 1-1/2 In MNPT (1WJE1)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", EPDM, Socket, 150 PSI (YS53-050EPS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", FKM, Threaded, 150 PSI (YS53-075VT-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", FKM, Socket, 150 PSI (YS53-200VS-PV)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- Basiks Y & Basket Strainers