Shop All Y & Basket Strainers
Basiks
4", Socket, PVC, Y Strainer, PVC, 4", FKM, Socket, 150 PSI
Mfr # YS53-400VS-PV
Zoro # G7894630
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-400VS-PV
- Zoro # G7894630
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Details
Item | Y Strainer,PVC,4",FKM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,4 In.,FKM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- PERFECT PUTTY Strainer, Chrome, 4-1/2" L, Kitchen Type (59-3170)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- MOEN 3 Bolt Mount Batch Feed Stopper (3158AMC)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", EPDM, Socket, 150 PSI (YS53-300EPS-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", FKM, Socket, 150 PSI (YS53-200VS-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", EPDM, Threaded, 150 PSI (YS53-075EPT-PV)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- LEGEND VALVE 1-1/2" T/S-15 20 MESH SCREEN (900-094)
- Basiks Y & Basket Strainers