Shop All Y & Basket Strainers
Basiks
4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI
Mfr # YS53-400EPS-PV
Zoro # G7894579
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basiks
- MFR # YS53-400EPS-PV
- Zoro # G7894579
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Details
Item | Y Strainer,PVC,4",EPDM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,4 In.,EPDM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 3/4 In, 15 psi (69B1A1M2U1-15)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (462-025X)
- COLDER 3/8" MNPT Coupling Insert (HFCD24612)
- PFISTER Pfister Clip Dvtr An (950-2340)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", EPDM, Threaded, 150 PSI (YS53-075EPT-PV)
- BASIKS 3", Threaded, PVC, Y Strainer, PVC, 3", EPDM, Threaded, 150 PSI (YS53-300EPT-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", EPDM, Socket, 150 PSI (YS53-300EPS-PV)
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/23THY-CIM20M34-FTI-B7)
- Basiks Y & Basket Strainers