Shop All Y & Basket Strainers
Basiks
3", Threaded, PVC, Y Strainer, PVC, 3", EPDM, Threaded, 150 PSI
Mfr # YS53-300EPT-PV
Zoro # G7894840
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-300EPT-PV
- Zoro # G7894840
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Details
Item | Y Strainer,PVC,3",EPDM,Threaded |
Connection Type | Threaded |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,3 In.,EPDM,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 60 in lb (1964)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4203)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005SS)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A & FDA Clr PVC Tubng-32mm ID x 42mm OD x 10FT (ZUSA-HT-4381)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- BASIKS 1", Socket, PVC, Y Strainer, PVC, 1", FKM, Socket, 150 PSI (YS53-100VS-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", EPDM, Threaded, 150 PSI (YS53-075EPT-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- LEGEND VALVE 1 T-15 NO LEAD BZE Y-STRAINER (105-505NL)
- Basiks Y & Basket Strainers