Shop All Y & Basket Strainers
Basiks
2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI
Mfr # YS53-200EPT-PV
Zoro # G7894691
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-200EPT-PV
- Zoro # G7894691
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Details
Item | Y Strainer,PVC,2",EPDM,Threaded |
Connection Type | Threaded |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,2 In.,EPDM,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-61313C Reg-Brass Retan Nut (98733C)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- RINNAI Condensate Neutralizer Kit (804000074)
- ZURN Bent Spout, 8", Brass (G67963)
- BASIKS 3", Threaded, PVC, Y Strainer, PVC, 3", EPDM, Threaded, 150 PSI (YS53-300EPT-PV)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- BASIKS 4", Threaded, PVC, Y Strainer, PVC, 4", EPDM, Threaded, 150 PSI (YS53-400EPT-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", FKM, Threaded, 150 PSI (YS53-075VT-PV)
- PRIME-LINE Basket Strainer Assembly, Fits 3-1/2 in. to 4 in., Stainless Steel (RP32173OR)
- Basiks Y & Basket Strainers