Shop All Y & Basket Strainers
Basiks
1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI
Mfr # YS53-050VS-PV
Zoro # G7894770
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-050VS-PV
- Zoro # G7894770
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Details
Item | Y Strainer,PVC,1/2",FKM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,1/2 In.,FKM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized Cap (5P905)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. White PEX-A Expansion Pipe (EPPW10012)
- USA INDUSTRIALS Brass MNPT, 3/8" Pipe Size (ZUSA-PF-5071)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", FKM, Socket, 150 PSI (YS53-200VS-PV)
- BASIKS 1", Socket, PVC, Y Strainer, PVC, 1", FKM, Socket, 150 PSI (YS53-100VS-PV)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI (YS53-400EPS-PV)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", EPDM, Socket, 150 PSI (YS53-050EPS-PV)
- HAYWARD FLOW CONTROL 4", Threaded, PVC, Simplex Strainer, 150 psi (SB1400TE18)
- Basiks Y & Basket Strainers