Shop All Y & Basket Strainers
Basiks
1/2", Socket, PVC, Y Strainer, PVC, 1/2", EPDM, Socket, 150 PSI
Mfr # YS53-050EPS-PV
Zoro # G7894490
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-050EPS-PV
- Zoro # G7894490
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Details
Item | Y Strainer,PVC,1/2",EPDM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,1/2 In.,EPDM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max, w/Lock (BBV-2-N08-8001-M-LD3)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2005-7)
- KOHLER Cachet Toilet Seat (4636-rl-0)
- PYREX Annular Edge Sight Glass 34 X 6 Valve Parts And Accessory (692540)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", FKM, Threaded, 150 PSI (YS53-075VT-PV)
- BASIKS 1", Socket, PVC, Y Strainer, PVC, 1", FKM, Socket, 150 PSI (YS53-100VS-PV)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", EPDM, Threaded, 150 PSI (YS53-075EPT-PV)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- BASIKS 1", Threaded, PVC, Y Strainer, PVC, 1", FKM, Threaded, 150 PSI (YS53-100VT-PV)
- PROPLUS Sink Basket Strainer W/ Peg Post in Stainless Steel (122359)
- Basiks Y & Basket Strainers