Shop All Y & Basket Strainers
Basiks
1", Threaded, PVC, Y Strainer, PVC, 1", FKM, Threaded, 150 PSI
Mfr # YS53-100VT-PV
Zoro # G7894822
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Threaded
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-100VT-PV
- Zoro # G7894822
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Details
Item | Y Strainer,PVC,1",FKM,Threaded |
Connection Type | Threaded |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,1 In.,FKM,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-600)
- AMERICAN STANDARD PC Aerator 1.5GPM Mal 1516 27 RP Satin (M922881-2950A)
- SLOAN Sensor Single Hole Mount, 1 Hole Sensor Faucet, Polished chrome (EAF200-P-ISM)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-04-04-SS)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- BASIKS 4", Threaded, PVC, Y Strainer, PVC, 4", EPDM, Threaded, 150 PSI (YS53-400EPT-PV)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- BASIKS 3", Threaded, PVC, Y Strainer, PVC, 3", EPDM, Threaded, 150 PSI (YS53-300EPT-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", EPDM, Socket, 150 PSI (YS53-050EPS-PV)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- Basiks Y & Basket Strainers