Shop All Y & Basket Strainers
Basiks
1", Socket, PVC, Y Strainer, PVC, 1", EPDM, Socket, 150 PSI
Mfr # YS53-100EPS-PV
Zoro # G7894667
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-100EPS-PV
- Zoro # G7894667
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Details
Item | Y Strainer,PVC,1",EPDM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,1 In.,EPDM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- LEGEND VALVE 1" BRONZE SQ HD PLUG NO LEAD (310-185NL)
- KOHLER 20-3/4X18-1/4 Wall-Mount/Concealed Arm Carrier Bathroom Sink, No Ovrflw (2032-N-0)
- SANITUBE Viton Clamp Gasket, 2-1/2 (GTCV-250)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- BASIKS 1", Socket, PVC, Y Strainer, PVC, 1", FKM, Socket, 150 PSI (YS53-100VS-PV)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", EPDM, Threaded, 150 PSI (YS53-075EPT-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", FKM, Threaded, 150 PSI (YS53-075VT-PV)
- ASAHI Strainer, Screen 1-1/4-1-1/2" 60 Mesh (3180015)
- Basiks Y & Basket Strainers