Shop All Y & Basket Strainers
Basiks
1-1/4", Threaded, PVC, Y Strainer, PVC, 1-1/4", FKM, Threaded
Mfr # YS53-125VT-PV
Zoro # G7894743
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type Threaded
- Housing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-125VT-PV
- Zoro # G7894743
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Details
Item | Y Strainer,PVC,1-1/4",FKM,Threaded |
Connection Type | Threaded |
Housing Material | PVC |
Description
Y Strainer,PVC,1-1/4 In.,FKM,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (6RCV8)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/4 in. Male Hose Thread 90-Degree Washing Machine Ball Valve (FSBWMAV)
- SLOAN HY-50-A ACTUATOR ASSEMBLY (318078)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI (YS53-400EPS-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", EPDM, Socket, 150 PSI (YS53-050EPS-PV)
- BASIKS 3", Threaded, PVC, Y Strainer, PVC, 3", EPDM, Threaded, 150 PSI (YS53-300EPT-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", FKM, Threaded, 150 PSI (YS53-075VT-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", EPDM, Threaded, 150 PSI (YS53-075EPT-PV)
- HAYWARD FLOW CONTROL 1", PVC, Replacement Basket (BS11001/32)
- Basiks Y & Basket Strainers