Shop All Y & Basket Strainers
Basiks
1-1/4", Socket, PVC, Y Strainer, PVC, 1-1/4", EPDM, Socket, 150 PSI
Mfr # YS53-125EPS-PV
Zoro # G7894588
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-125EPS-PV
- Zoro # G7894588
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Details
Item | Y Strainer,PVC,1-1/4",EPDM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,1-1/4 In.,EPDM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 SS009M3QT)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- ZURN 3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain (FD2200-PV3)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", FKM, Socket, 150 PSI (YS53-400VS-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", EPDM, Socket, 150 PSI (YS53-050EPS-PV)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI (YS53-400EPS-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", EPDM, Threaded, 150 PSI (YS53-075EPT-PV)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- HAYWARD FLOW CONTROL 3", Threaded, PVC, Basket Strainer, 150 psi (SB1300T18)
- Basiks Y & Basket Strainers