Shop All Y & Basket Strainers
Basiks
1-1/2", Threaded, PVC, Y Strainer, PVC, 1-1/2", EPDM, Threaded, 150 PSI
Mfr # YS53-150EPT-PV
Zoro # G7894728
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type Threaded
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-150EPT-PV
- Zoro # G7894728
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Y Strainer,PVC,1-1/2",EPDM,Threaded |
Connection Type | Threaded |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,1-1/2 In.,EPDM,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Butterfly Valve (1330026110)
- ZORO SELECT Dust Cap, 1 In (3LX01)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/4 in Pipe Size (439250)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (693661)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", EPDM, Socket, 150 PSI (YS53-300EPS-PV)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", FKM, Threaded, 150 PSI (YS53-075VT-PV)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- Basiks Y & Basket Strainers