Shop All Y & Basket Strainers
Basiks
1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI
Mfr # YS53-150VS-PV
Zoro # G7894673
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basiks
- MFR # YS53-150VS-PV
- Zoro # G7894673
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Y Strainer,PVC,1-1/2",FKM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,1-1/2 In.,FKM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Socket Weld SS Flange (4381000670)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 3/8 in (0361309461)
- GOODMAN B2864905 Restrictor (B2864905)
- ZORO SELECT 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU67)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- BASIKS 1", Socket, PVC, Y Strainer, PVC, 1", FKM, Socket, 150 PSI (YS53-100VS-PV)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI (YS53-400EPS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- SMITH-COOPER Y-Strainer, 1", 316, Thrd 800 (4373002300)
- Basiks Y & Basket Strainers