Shop All Desks
Basicwise
Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural
Mfr # QI003994.NC
Zoro # G304177221
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Particle Board
- Width 47
- Weight Capacity 31
- Depth 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 47 |
Depth | 23.5 |
Length | 23.5 |
Height | 29.5 |
Details
Color | Natural |
Material | Particle Board |
Weight Capacity | 31 |
Description
Create the perfect desk area with this computer office desk. Industrial and modern design fits into any style room décor. Spacious desktop provides plenty of workspace for your laptop, notebooks, and other office supplies. Composed out of durable wood, this computer desk offers a sturdy base to hold office essentials neat and organized. Everything you need for assembly and installation is included, and the assembly guide makes it easy to set up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, White (QI003675W)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (QI003994.CR)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, White (QI003558.W)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Pink (QI003987.PK)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- Basicwise Desks