Shop All Bathroom Cabinets
Basicwise
Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks
Mfr # QI004027WT
Zoro # G404185607
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 23.5
- Body Material MDF Wood
- Height (In.) 31.5
- Depth (In.) 11.5
- Weight 25.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004027WT
- Zoro # G404185607
- UPC # 651355240278
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 23.5 |
Height (In.) | 31.5 |
Depth (In.) | 11.5 |
Length | 11.5 |
Details
Body Material | MDF Wood |
Weight | 25.7 |
Color | White |
Description
This multifunctional free standing storage cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels and other personal morning stuff handy. It creates a simple and modern appearance with its additional storage space for better storing scattered things in your room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Slip Ring (RP6044)
- KOHLER Coralais 1.5 Gpm Single-Function Showerhead (11637-H-CP)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- KETCHAM 18" x 24" Stainless Steel Surface Mounted SS Framed Medicine Cabinet (174SS-SM)
- Basicwise Bathroom Cabinets