Shop All Laundry Hampers
Basicwise
Wooden White Finish Storage Box with Cover, Small Storage Laundry Hamper
Mfr # QI004374.WT
Zoro # G010083533
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material MDF
- Length 6.25"
- Width 19.75"
- Height 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004374.WT
- Zoro # G010083533
- UPC # 651355043749
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 6.25" |
Width | 19.75" |
Height | 15.75" |
Details
Color | White |
Material | MDF |
Description
This storage basket is the perfect idea to use as a basket for toys, storage, and accessories. Organize, store, and decorate with this basket. Features include durable MDF wood composition, easy to open the lid with plenty of interior space to keep blankets and toys. With this storage box you will simply feel in love.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1436 (BWK1436)
- DIVERSEY Pot and Pan Cleaner Concentrate, 5L Hose End Connection Bottle (93315083)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT423)
- BASICWISE Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper with Side Handles, Purple (QI003857.PUR)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- R&B WIRE PRODUCTS R & B Wire 907 One Piece Rack Extender for 58 Rack (907)
- HOMEPAGE Mesh Pop Up Laundry Basket with Side Pocket; Black (HO1258975)
- WHITMOR White Fabric Collapsible Laundry Bag (6368-7301-WHT)
- HOME BASICS Home Basics Round Foldable Bamboo Hamper, Natural (ZOR96240)
- VINTIQUEWISE Large Round Water Hyacinth Wicker Laundry Basket (QI003364.L)
- Basicwise Laundry Hampers