Shop All Accent Furniture and Storage
Basicwise
Wooden Storage Organizing Toy Box, White
Mfr # QI003458.W
Zoro # G004102813
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 41.36
- Depth 15.75
- Color White
- Width 39.25
- Length 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003458.W
- Zoro # G004102813
- UPC # 651355234581
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 15.75 |
Width | 39.25 |
Length | 15.75 |
Height | 15.75 |
Details
Weight Capacity | 41.36 |
Color | White |
Material | MDF Wood |
Description
Ever wondered how those sample living rooms or playrooms are organized? Thanks to storage boxes like these, the busiest rooms are easily kept under control. Features include durable MDF wood composition, easy lift lid with plenty of interior space to keep blankets and toys. What's not to love about this storage box?
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red (XU-A4872-KIDNY-RED-T-P-GG)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- BASICWISE Entryway Storage Shoe Rack with Top Seat, Brown (QI003555.B)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- BASICWISE MDF Storage Box Shoe Bench with 2 Drawers, Foldable Baskets and a Gray Cushion, White (QI004201.WT)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, Black (QI003951.BK)
- MANHATTAN COMFORT Amsterdam Nightstand 1.0 with 1 Shelf in White (146AMC205)
- Basicwise Accent Furniture and Storage