Shop All Printer & Scanner Accessories
Basicwise
Wooden Office Storage Printer Stand with Wheels, Black
Mfr # QI003730.BK
Zoro # G604185285
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19
- Length 12
- Width 15.75
- Material Wood
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003730.BK
- Zoro # G604185285
- UPC # 651355228252
- Country of Origin China
- Category Printer & Scanner Accessories
Dimensions
Height | 19 |
Length | 12 |
Width | 15.75 |
Depth | 12 |
Details
Material | Wood |
Weight | 17 |
Color | Black |
Description
Save up on space and have on the go mobility with this storage printer stand. Composed out of durable wood, this stand offers a sturdy exterior to store printer, books, files, and scanner. Open storage space and closed storage compartment provides plenty of space to store office essentials handy and organized. Basic furniture makes all the difference in your office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMOCOLOR Black Marker, Perm, Lumocolor, Fn, Bk, PK10, 10 PK (3189)
- 2000 PLUS Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue (035347)
- AVERY Neon Address Labels with Sure Fee, PK750 (5972)
- BAND-IT Tielok Ii Hand Tool (A91079)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, White (QI003556.W)
- BASICWISE Wooden Office Storage Printer Stand with Wheels, White (QI003730.WT)
- EPSON Wf 8000 Series Maintenance Box (T671200)
- TESTO Bluetooth Printer for 330 (0554 0621)
- BROTHER Waste Toner Box 50K YLD (WT220CL)
- VIRTUAL IBM Wheelwriter Lift Off Tape (VI1585386)
- Basicwise Printers & Scanners