Shop All Home Storage Cabinets
Basicwise
Wooden Kitchen Pantry Storage Cabinet with Drawer, Doors and Shelves, White
Mfr # QI004411L
Zoro # G104965813
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Material melamine particle board &3mm MDF
- Color White
- Width 39.75
- Depth 15.75
- Outside Length 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004411L
- Zoro # G104965813
- UPC # 651355039308
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 39.75 |
Height | 71 |
Depth | 15.75 |
Outside Length | 15.75 |
Details
Material | melamine particle board &3mm MDF |
Color | White |
Description
Keep your kitchen essentials accessible and organized with this storage pantry. Modern style will easily fit in with any style room décor. Open storage space and closed storage compartments offer plenty of space to accommodate your kitchen essentials organized. Countertop is perfect to keep your microwave and other small appliances handy. Simplify and organize your kitchen utensils and get your valuable space back!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- REGENCY Regency Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMH3648CL)
- GLOBAL INDUSTRIAL Closed Base for 46W 5 Drawer Flat File, Black (506829BK)
- ALERA Molded Resin Fold Chair, White/Black, PK4 (CHAIR001)
- SAUDER Aspen Post Storage Cabinet Pmo , Hidden storage behind doors for optimal organization (433964)
- SAUDER Edge Water Storage Cabinet Eb , Hidden storage behind doors for proficient organization and privacy (434815)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- KB 30 X 29 X 12 In. Wood Kitchen Storage Cabinet - White (K111)
- STACKBIN Straight Uprights (Pair) (4-CTU)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- MAYLINE Low Wall Cabinet, Medina, Sea Salt (MVLCTSS)
- Basicwise Home Storage Cabinets