Shop All Bathroom Cabinets
Basicwise
Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White
Mfr # QI004016.WT
Zoro # G904185244
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 12
- Body Material Particle Board
- Height (In.) 37.75
- Depth (In.) 12
- Weight 25.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004016.WT
- Zoro # G904185244
- UPC # 651355240162
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 12 |
Height (In.) | 37.75 |
Depth (In.) | 12 |
Length | 12 |
Details
Body Material | Particle Board |
Weight | 25.9 |
Color | White |
Description
Your bathroom's organization starts with this freestanding bathroom vanity linen tower furniture cabinet. Modern and contemporary design for bathroom storage and decor. Offers 1 open display shelf and 2 shelves in the cabinet. This cabinet holds bathroom essentials accessible neat and clean.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- JONES STEPHENS 1" Female 90 Degree Elbow (B2350150)
- KOHLER FLAPPER BLUE W/O FLOAT (GP87449)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BNL)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- KETCHAM 18" x 24" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (174SS)
- Basicwise Bathroom Cabinets