Shop All Accent Furniture and Storage
Basicwise
Wooden Entryway Shoe Storage Bench with Cushion, Oak
Mfr # QI003942.OK
Zoro # G704185130
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 48
- Width 37.5
- Length 12
- Height 24
- Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003942.OK
- Zoro # G704185130
- UPC # 651355239425
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 37.5 |
Length | 12 |
Height | 24 |
Depth | 12 |
Details
Weight Capacity | 48 |
Color | Oak |
Material | Particle Board |
Description
Organize your shoe collection with this shoe bench organizer. Designed with a hidden fold out rack, it provides storage for up to nine pairs of adult shoes. Additionally, the storage bench has 2 side open compartments and a drawer for extra storage. The shoe racks neatly fold closes, leaving only a sleek drawer exterior for display. Features various size compartments, useful for storing both shoes and boots. Its padded leather top serves as a comfy stool for when you need a seat. Welcome home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BY)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- BASICWISE Wooden Storage Organizing Toy Box, White (QI003458.W)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- BASICWISE Black Wooden Fold-out Shoe Organizer - Shoe Storage Bench with Leather Cushion (QI003384)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- MONARCH SPECIALTIES Ottoman, Pouf, Footrest, Foot Stool, Set Of 2, Juvenile, Fabric, Beige, Transitional (I 8162)
- Basicwise Accent Furniture and Storage