Shop All Bookcases & Bookshelves
Basicwise
Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray
Mfr # QI003457.G
Zoro # G404185119
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Depth 9.25
- Height 55.5
- Width 19.75
- Material MDF Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003457.G
- Zoro # G404185119
- UPC # 651355234574
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 9.25 |
Height | 55.5 |
Width | 19.75 |
Length | 9.25 |
Details
Color | Gray |
Material | MDF Wood |
Weight | 28 |
Description
Keep your books accessible and neat while adding personality to your living space. This 9- tiered tree bookcase is durable enough to hold plenty of stackable books, magazines, or trinkets. For those book lovers, this tree bookrack will keep reading material neatly coordinated, super accessible, and uniquely displayed. In an office setting, the shelves can be piled with files, books, or office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- TRUE Cutting Board, Poly, 48" x 14" x 1/2" (810833)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- BASICWISE 47-in. White 3 Tier Open Book Shelf and Bookcases w/2 Doors Storage Cabinet and 1 Adjustable Shelf (QI004656.WT)
- BASICWISE Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry (QI004420.CR)
- BASICWISE Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display (QI004376.WT)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, Brown (QI004621.BN)
- CONVENIENCE CONCEPTS Oxford 5 Tier Bookcase with Drawer, Gray - 31.5 x 59.75 x 11.75 in. (HI2539873)
- Basicwise Bookcases & Bookshelves