Shop All Lecterns
Basicwise
Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Brown
Mfr # QI003457.B
Zoro # G304106085
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF Wood
- Height 55.5
- Depth 9.25
- Width 19.75
- Weight 28.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 55.5 |
Depth | 9.25 |
Width | 19.75 |
Length | 9.25 |
Details
Color | Brown |
Material | MDF Wood |
Weight | 28.09 |
Description
Keep your books accessible and neat while adding personality to your living space. This 9- tiered tree bookcase is durable enough to hold plenty of stackable books, magazines, or trinkets. For those book lovers, this tree bookrack will keep reading material neatly coordinated, super accessible, and uniquely displayed. In an office setting, the shelves can be piled with files, books, or office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIMWAYS POOL FLOAT RCLNR 38X56"" (6038971)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Flat Black (01110171WR1)
- BASICWISE Foldable Tabletop Portable Podium, for Church, School, Office, or Home, Cherry (QI004422.CR)
- BASICWISE Standing Floor Podium with Storage for Church, School, Office or Home, Cherry (QI004421.CR)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- FLASH FURNITURE Stand Up Lectern, Oak (MT-M8830-LECT-OAK-GG)
- AFS Premium Lectern - Cherry (72145)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- SAFCO Impromptu Lectern, 26.5 x 18.75 x 46.5, Black (8912BL)
- Basicwise Lecterns