Shop All Desks
Basicwise
Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural
Mfr # QI003993.NC
Zoro # G604177198
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Particle Board
- Weight Capacity 37
- Width 47
- Length 25.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 47 |
Length | 25.5 |
Height | 48 |
Depth | 25.5 |
Details
Color | Natural |
Material | Particle Board |
Weight Capacity | 37 |
Description
Create the perfect desk area with this computer office desk. Industrial and modern design fits into any style room décor. Spacious desktop provides plenty of workspace for your laptop, notebooks, and other office supplies. Additionally includes three side storage shelves to keep office supplies handy. Composed out of durable wood, this computer desk offers a sturdy base to hold office essentials neat and organized. Everything you need for assembly and installation is included, and the assembly guide makes it easy to set up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- AMERICAN FORGE & FOUNDRY Tool Box Seats (3913)
- BASICWISE Computer Writing Workstation Table with Combo Bookshelf Bookcase, White Large (QI004018.WT.L)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Cherry (QI004015.CR)
- BASICWISE Wall Mounted Computer Cabinet Floating Hutch, White (QI003676W)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, White (QI003558.W)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, Brown (QI003675B)
- BASICWISE Blk Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BK)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 30'' (DBLFLPL105MW)
- Basicwise Desks