Shop All Desks
Basicwise
Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Cherry
Mfr # QI003993.CR
Zoro # G304106061
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cherry
- Material Particle Board
- Length 25.5
- Weight Capacity 37
- Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 25.5 |
Height | 48 |
Depth | 25.5 |
Width | 47 |
Details
Color | Cherry |
Material | Particle Board |
Weight Capacity | 37 |
Description
Create the perfect desk area with this computer office desk. Industrial and modern design fits into any style room décor. Spacious desktop provides plenty of workspace for your laptop, notebooks, and other office supplies. Additionally includes three side storage shelves to keep office supplies handy. Composed out of durable wood, this computer desk offers a sturdy base to hold office essentials neat and organized. Everything you need for assembly and installation is included, and the assembly guide makes it easy to set up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, White (QI003557.W)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, Brown (QI003675B)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Cherry (QI004015.CR)
- BASICWISE Wall Mounted Office Computer Desk and Floating Hutch Cabinet, White (QI003675W.2)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation “72W x 32D” - Mahogany (77290MH)
- Basicwise Desks