Shop All Trays and Platters
Basicwise
Wire Metal Fruit Basket Holder with Banana Hanger
Mfr # QI003494
Zoro # G004185571
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Depth 11
- Width 11
- Height 15.25
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003494
- Zoro # G004185571
- UPC # 651355234949
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 11 |
Depth | 11 |
Width | 11 |
Height | 15.25 |
Details
Color | Black |
Material | Iron |
Weight | 1.15 |
Description
With this all basic metal fruit holder, ?fruits or veggies no longer have to be scattered around on your counter-top. Crafted from powder coated metal this rack offers a durable and rust free exterior for continual use. Additional hanger holds bananas as well, providing plenty of space to keep various fruits, bread, or veggies at hands reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Handle Chrome (907-005000)
- HAMILTON BEACH Container (BH-188)
- CMA DISH MACHINES Switch, Micro For - Part# 411 (411)
- ARAVEN LID AIRTIGHT FOR GN1/1 FOOD PANS TRANSPARENT (09856)
- VINTIQUEWISE Wooden Leaf Shape Serving Tray Display Platter (QI003841)
- TRASCOCINA Neon Encased Lucite Tray, Blue (TR2482607)
- BAGCRAFT 3 lb Paper Food Tray, PK500 (300699)
- HONEY-CAN-DO Cutlery Tray 9"L x 3"W x 2"H (KCH-02159)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Vanilla, PK 36 (R3010VAN)
- HANSEN GLOBAL Hansen Global HR14023 0.25 in. Metric 3 Row Deep; Gray (HR14023)
- TABLECRAFT Regent Round Basket, 18-8 SS, 10"X3.75" (6175)
- Basicwise Trays and Platters