Shop All Bathroom Cabinets
Basicwise
White Wall Mounted Bathroom Storage Cabinet Organizer, Mirrored Vanity Medicine Chest w/Open Shelves
Mfr # QI003745
Zoro # G604185520
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 26
- Body Material Particle Board
- Height (In.) 25
- Depth (In.) 6.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003745
- Zoro # G604185520
- UPC # 651355237452
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 26 |
Height (In.) | 25 |
Depth (In.) | 6.5 |
Length | 6.5 |
Details
Body Material | Particle Board |
Color | White |
Weight | 25 |
Assembled/Unassembled | Unassembled |
Description
Keep bathroom essentials organized and maximize storage space with the Basicwise contemporary bathroom cabinet. The storage cabinet offers 4 interior adjustable shelves for different preferred levels, plus three open space outside shelves at either side. With ten storage shelves of various sizing, this medicine cabinet provides ample storage space for all your toiletries and vanity accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, Electro Galvanized Gold (100100)
- ZORO SELECT Drain Lift Rod Assembly, Steel (1PPH9)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11891)
- DELTA Nicoli: Monitor 14 Series Shower Only (142749-CZ)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, Black (QI004609.BK)
- BASICWISE Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White (QI004614)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- Basicwise Bathroom Cabinets