Shop All Bathroom Cabinets
Basicwise
White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves
Mfr # QI003743
Zoro # G204185586
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 17.5
- Body Material Particle Board
- Height (In.) 23.5
- Depth (In.) 6.5
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003743
- Zoro # G204185586
- UPC # 651355237438
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 17.5 |
Height (In.) | 23.5 |
Depth (In.) | 6.5 |
Length | 6.5 |
Details
Body Material | Particle Board |
Color | White |
Weight | 21 |
Description
Keep bathroom essentials organized and maximize storage space with the Basicwise contemporary compact vanity cabinet. The storage cabinet offers 2 interior adjustable shelves for different preferred levels, plus an open space outside shelf. At a 5 shelf depth, this medicine cabinet provides ample storage space for all your toiletries and vanity accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10AE3SWGJKABCP)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 40T40 or Series 100 (100093991)
- ALLPOINTS Drain Grate, Floor (6") (1021081)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- BASICWISE Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White (QI004614)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- ZENITH MEDICINE CABINET ESPRESS (CH16)
- Basicwise Bathroom Cabinets