Shop All Bathroom Cabinets
Basicwise
White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf
Mfr # QI004373.WT
Zoro # G504965819
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 23.75
- Body Material MDF
- Height (In.) 23.75
- Depth (In.) 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004373.WT
- Zoro # G504965819
- UPC # 651355043732
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 23.75 |
Height (In.) | 23.75 |
Depth (In.) | 11.75 |
Details
Body Material | MDF |
Description
With this sink cabinet you can create additional storage space for your bathroom. Its offering various storage options and extra space to store items in your bathroom. The top of the cabinet is ideal for placing the sink. This cabinet holds bathroom essentials accessible inside and a clean contemporary exterior for bathroom decoration. Your bathroom's organization starts with this bathroom cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068078)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- KOHLER Aerator, Laminar, Small, 1.2 Gpm (1267079)
- BASICWISE Wall Mount Cabinet with Single Door, 2 Adjustable Shelves Medicine Storage Furniture White (QI004505.WT)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- BASICWISE Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White (QI004614)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- KOHLER Hinge, Medicine Cabinet (1070834)
- Basicwise Bathroom Cabinets