Shop All Home Storage Cabinets
Basicwise
White Standing Storage Corner Cabinet Organizer with 3 Open Shelf and Double Shutter Doors
Mfr # QI004023.WT
Zoro # G504965857
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF
- Color White
- Width 23.75
- Depth 12
- Outside Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004023.WT
- Zoro # G504965857
- UPC # 651355240230
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 23.75 |
Height | 67.75 |
Depth | 12 |
Outside Length | 12 |
Details
Material | MDF |
Color | White |
Description
This multifunctional free standing storage cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels and other personal morning stuff handy. It creates a simple and modern appearance with its additional storage space. This is also known as a freestanding bathroom storage corner cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- NATIONAL HOLIDAYS Tree Stand Welded Steel (5244)
- EYECATCHER 23 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512122)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- BASICWISE Wooden Kitchen Pantry Storage Cabinet with Drawer, Doors and Shelves, White (QI004411L)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- BODDY PROD 3 X 16 In. 100 Key Putty Storage Cabinet (827386)
- CONVENIENCE CONCEPTS Extra Storage 1 Door Cabinet, White Marble (HI2824231)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- Basicwise Home Storage Cabinets