Shop All Bookcases & Bookshelves
Basicwise
White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office
Mfr # QI004151.WT
Zoro # G604185360
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.5
- Height 33.5
- Width 23.5
- Length 9.5
- Material Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004151.WT
- Zoro # G604185360
- UPC # 651355041516
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 9.5 |
Height | 33.5 |
Width | 23.5 |
Length | 9.5 |
Details
Color | White |
Material | Particle Board |
Weight | 26.65 |
Description
This modern storage bookcase is the perfect place to hold your magazine, toys, books, or whatever necessary. Storage cubes can be placed in the 2 bottom shelves for additional space. This is loved by everyone giving a variety of storage options making reading time easy. Fits easily against the wall in any room to save some space. let them open a book so their imaginations can run wild!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Thermostat, Solid State (0848008ACK)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Way It Was' Canvas Art, 18x24 (ALI15707-C1824GG)
- BASICWISE Durable 4-Tier Wooden Corner Bookshelf, Perfect for Tiny Home, Shelves for Bedroom, Classroom, Black (QI003553.BK)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, White (QI004621.WT)
- BASICWISE Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display (QI004376.WT)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, Brown (QI004621.BN)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- BASICWISE 47-in. White 3 Tier Open Book Shelf and Bookcases w/2 Doors Storage Cabinet and 1 Adjustable Shelf (QI004656.WT)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CG)
- Basicwise Bookcases & Bookshelves