Shop All Bookcases & Bookshelves
Basicwise
White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook
Mfr # QI004152.WT
Zoro # G804185207
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11
- Height 24
- Width 44
- Weight 44.65
- Material Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004152.WT
- Zoro # G804185207
- UPC # 651355041523
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 11 |
Height | 24 |
Width | 44 |
Length | 11 |
Details
Color | White |
Weight | 44.65 |
Material | Particle Board |
Description
This modern bookshelf is a perfect place to store toys, blankets, books, or whatever necessary for the perfect reading nook. Its perfect for a playroom, office, bedroom, or living room. It's built with a comfortable area for kids and adults to sit, read, and relax. This bookshelf gives them a spot of their own and a sturdy space to read their favorite stories. Fits easily against the wall in any room to save some space. let them open a book so their imaginations can run wild!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Queen, Bone (Mainspread)
- ZORO SELECT Steel Chair with Vinyl Padded, Beige (2W158)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- BASICWISE 47-in. White 3 Tier Open Book Shelf and Bookcases w/2 Doors Storage Cabinet and 1 Adjustable Shelf (QI004656.WT)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- BASICWISE Durable 4-Tier Wooden Corner Bookshelf, Perfect for Tiny Home, Shelves for Bedroom, Classroom, White (QI003553.W)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, Brown (QI004621.BN)
- BASICWISE Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry (QI004420.CR)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, White (QI004621.WT)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- Basicwise Bookcases & Bookshelves