Shop All Bathroom Cabinets
Basicwise
White Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves
Mfr # QI004020.WT
Zoro # G904185145
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 22
- Body Material MDF Wood
- Height (In.) 23
- Depth (In.) 6
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004020.WT
- Zoro # G904185145
- UPC # 651355231559
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 22 |
Height (In.) | 23 |
Depth (In.) | 6 |
Length | 6 |
Details
Body Material | MDF Wood |
Color | White |
Weight | 15.07 |
Description
This mirror wall mounted cabinet includes adjustable shelves inside the double mirror door. It features an open shelf which is great to hold your everyday items handy. its perfect for more storage in your house not taking up floor space. the mirror is a great and practical idea for your vanity so you wont take up more space.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Towel Ring, Polished Chrome (BL-TR1 26)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1 In (1PPE4)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- Basicwise Bathroom Cabinets