Shop All Toilet Paper Dispensers & Holders
Basicwise
White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll
Mfr # QI004026.WT
Zoro # G204102750
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material MDF Wood
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004026.WT
- Zoro # G204102750
- UPC # 651355240261
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.21 in |
Dispenser Depth | 3 in |
Dispenser Width | 4.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | MDF Wood |
Color | White |
Dispenser Mounting | Freestanding |
Description
This bathroom vanity toilet paper roll holder storage cabinet is intended to keep tissues handy. It is the perfect size to be located inside a small bathroom as an extra and easy access storage. Ideal to store paper, tissues, air wick and wipes too. Perfect for space saving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Outdoor - Cleaning Supplies - Backyard - Patio - Drill Brush - Mold (5in-S-R-DS)
- FEBREZE Odor Eliminator, 15 mL, Cartridge, PK6 (55868)
- PERFORMANCE PLUS 4 Ply Wet Mop, 24 oz Dry Wt, Cut-End, White, Cotton, PK12, P10024 (P10024)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (Z8648WK R01)
- BASICWISE Metal Toilet Paper Holder with Magazine Rack (QI003489)
- BASICWISE Chrome Toilet Tissue Paper Roll Holder Dispenser, Over The Tank Two Slot Tissue Organizer (QI004050)
- DELTA Delta Cassidy Tissue Holder (79750)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- DELANEY HARDWARE 500 SERIES US15 EURO PAPER HOLDER (590108)
- Basicwise Toilet Paper Dispensers & Holders