Shop All Bathroom Cabinets
Basicwise
White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity
Mfr # QI004025.WT
Zoro # G704185178
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 19.5
- Body Material MDF Wood
- Height (In.) 36
- Depth (In.) 11
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004025.WT
- Zoro # G704185178
- UPC # 651355240254
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 19.5 |
Height (In.) | 36 |
Depth (In.) | 11 |
Length | 11 |
Details
Body Material | MDF Wood |
Color | White |
Weight | 25 |
Description
This multifunctional free standing storage cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels and other personal morning stuff handy. It creates a simple and modern appearance with its additional storage space . This is also known as a freestanding bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 3/8" NOM FTG x C Copper Reducer (6002 3/4x3/8)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- KISSLER Die Cast Steel Diverter Tub Spout (82-0015)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- DAWN KITCHEN Mdf In Glossy White Finish Cabinet And Two Drawers (REC23181501)
- Basicwise Bathroom Cabinets