Shop All Independent Living Aids
Basicwise
Weekly Round Pill Organizer, PK 2
Mfr # QI003401.2
Zoro # G904185381
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.25
- Color Multicolor
- Height 2
- Depth 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003401.2
- Zoro # G904185381
- UPC # 651355234017
- Country of Origin China
- Category Independent Living Aids
Dimensions
Height | 2 |
Depth | 3.25 |
Width | 3.25 |
Length | 3.25 |
Details
Material | Plastic |
Weight | 0.25 |
Color | Multicolor |
Description
Keep medications, vitamins, and supplements, organized with this round pill organizer. The advantages of this organizer include a clear sturdy plastic lid for secure closure, portable structure, and center button for lid removal. This organizer includes 2 round compartments divided into 7 sections for every day of the week.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- EMI Intubation Case, Orange, 23" L (842)
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- MAKITA BATTERY 1234 12V POD NIMH (MP193157-5)
- BASICWISE Twice Daily Clear Plastic Pill Organizer (QI003402)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- CALL CARE Tektone 8-Pin Din Single Call Cord 10ft (ET-7021-10)
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- ABLEWARE Maddagrip Opener (Ableware-753581000)
- INVACARE Reliant Lift Power Cord (1079133)
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL150060)
- Basicwise Therapy & Rehabilitation