Shop All Desks
Basicwise
Wall Mounted Office Computer Desk and Floating Hutch Cabinet, White
Mfr # QI003675W.2
Zoro # G704177326
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PB wood
- Weight Capacity 34.17
- Depth 19
- Width 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 19 |
Width | 35.5 |
Length | 19 |
Height | 17.5 |
Details
Color | White |
Material | PB wood |
Weight Capacity | 34.17 |
Description
Create the perfect desk area with this wall mounted computer desk and cabinet, which is very suitable for study, bedroom, and office. This desk offers a sturdy base to hold office essentials neat and organized. Three open compartments below the desk provide plentiful storage to keep your personal items handy. This wall mounted computer cabinet is perfect for storing your computer. Two open side compartments and cabinet in the center provide ample storage space. Enjoy an organized office in your own home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- HOMELEGANCE Salon Night Stand, White (1572W-4)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Pink (QI003987.PK)
- BASICWISE Wall Mounted Computer Cabinet Floating Hutch, White (QI003676W)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- Basicwise Desks