Shop All Desks
Basicwise
Wall Mounted Office Computer Desk and Floating Hutch Cabinet, Brown
Mfr # QI003675B.2
Zoro # G604106068
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material PB wood
- Length 19
- Weight Capacity 34.17
- Height 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 19 |
Height | 17.5 |
Depth | 19 |
Width | 35.5 |
Details
Color | Brown |
Material | PB wood |
Weight Capacity | 34.17 |
Description
Create the perfect desk area with this wall mounted computer desk and cabinet, which is very suitable for study, bedroom, and office. This desk offers a sturdy base to hold office essentials neat and organized. Three open compartments below the desk provide plentiful storage to keep personal items handy. This wall mounted computer cabinet is perfect for storing your computer. Two open side compartments and cabinet in the center provide ample storage space. Enjoy an organized office in your own home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- BEVCO Sit Stand w/ tilt, 22-32" Seat Height, Glides only (3505)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- GRACIOUS LIVINGRPORATION RED Folding Table (14312-6PDQ)
- BASICWISE Wall Mounted Office Computer Desk and Floating Hutch Cabinet, White (QI003675W.2)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Pink (QI003987.PK)
- BASICWISE Computer Writing Workstation Table with Combo Bookshelf Bookcase, White Large (QI004018.WT.L)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- REGENCY Regency Legacy 71 in. Hi-Low Bow Front L Desk Shell- Ash Grey (LLDSLCBF7135AG)
- Basicwise Desks