Shop All Desks
Basicwise
Wall Mounted Computer Cabinet Floating Hutch, White
Mfr # QI003676W
Zoro # G204177338
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Length 11.75
- Height 12.75
- Depth 11.75
- Weight Capacity 25.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 11.75 |
Height | 12.75 |
Depth | 11.75 |
Width | 35.5 |
Details
Color | White |
Material | Wood |
Weight Capacity | 25.24 |
Description
This wall mounted computer cabinet is perfect for storing your computer. Two open side compartments and cabinet in the center provide ample storage space. This cabinet can also be used as a stand-alone storage solution which is very suitable for study, bedroom, or office. Additionally, this cabinet can be mounted to any desired height, so you can use it as a desk, whereas the top board to display and layout decors or as a floating hutch to keep your storage handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47" (FC123047HEC)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, White (QI003675W)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, Brown (QI003675B)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- Basicwise Desks