Shop All Bathroom Cabinets
Basicwise
Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, Black
Mfr # QI004608.BK
Zoro # G710083536
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 23.5"
- Body Material MDF
- Height (In.) 28.25"
- Depth (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004608.BK
- Zoro # G710083536
- UPC # 651355039940
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 23.5" |
Height (In.) | 28.25" |
Depth (In.) | 8" |
Details
Body Material | MDF |
Description
This multifunctional wall mount storage cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels, and other personal morning stuff handy. Features an adjustable shelf to easily customemize the space to fit your needs and keep essential organized. This wooden medicine cabinet is designed to provide ample space and effortless maintenance, making it an ideal addition to any bathroom, vanity, dining room, or kitchen. It creates a simple and modern appearance with its additional storage space. This is also known as a wall mount bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Pressing Chain w/ Case, 3" (R00130PC)
- CHICAGO FAUCET Fibre Washer (50-008JKABNF)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332615004)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (2201-4ABCP)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- Basicwise Bathroom Cabinets