Shop All Bathroom Cabinets
Basicwise
Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White
Mfr # QI004609.WT
Zoro # G010083489
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material MDF
- Height (In.) 28.75"
- Depth (In.) 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004609.WT
- Zoro # G010083489
- UPC # 651355046092
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 19" |
Height (In.) | 28.75" |
Depth (In.) | 5.5" |
Details
Body Material | MDF |
Description
This multifunctional wall mount storage cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels, and other personal morning stuff handy. This wooden medicine cabinet is designed to provide ample space and effortless maintenance, making it an ideal addition to any bathroom, vanity, dining room, or kitchen. Features an adjustable shelf to easily customemize the space to fit your needs and keep essential organized. The integrated towel bar provides a convenient spot to hang and dry towels, ensuring they are always within reach. This is also known as a wall mount bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hot/Cold Handle, Plastic Material (32852)
- MOEN Wynford Double Robe Hook Bright Chrome (YB5203CH)
- SIMMONS 1" NPT Bronze Spring Check Valve (503SB)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E6BNE07)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BASICWISE Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White (QI004608.WT)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- BASICWISE Wall Mount Cabinet with Single Door, 2 Adjustable Shelves Medicine Storage Furniture White (QI004505.WT)
- BAXTON STUDIO Turner Modern and Contemporary White Finished Wood 2-Door Bathroom Wall Storage Cabinet (189-11337-ZORO)
- Basicwise Bathroom Cabinets