Shop All Bathroom Cabinets
Basicwise
Wall Mount Wood Cabinet with Adjustable Shelf and Double Doors, Medicine Organizer Black
Mfr # QI004507.BK
Zoro # G410083485
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 23.75"
- Body Material PB wood
- Height (In.) 23.5"
- Depth (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004507.BK
- Zoro # G410083485
- UPC # 651355038684
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 23.75" |
Height (In.) | 23.5" |
Depth (In.) | 12" |
Details
Body Material | PB wood |
Description
The unique and simplistic design of the Wall-Mount Bathroom Cabinet Shelf with Doors brings a wonderful addition to your home decor. This beautiful and compact bathroom cabinet has the perfect sizing with external dimensions of 23.75 width by 12 depth and 23.5 height and internal dimensions of 22.5 width by 10.5 depth and 22.5 height. The inner spacing of the over-the-toilet storage shelf is divided into a single shelf to help you organize your things inside. The bathroom wall cabinet is made with PB or particle board wood which allows the storage cabinet to be very sturdy and durable. The exterior of the PB wood is covered with protective materials that keep the wood from getting damaged. The simplistic design of the bathroom cabinet can also be used in various rooms around your home. You can easily use this heavy-duty wall cabinet for your kitchen, laundry room, garage, office, study room, and more. The flawless design helps the storage cabinet to fit into any interior setup easily and blend in. You can easily store various items like cereal, cookies, plates, cups, clothes, tools, and more to minimalize your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617C)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381036430)
- SLOAN Sloan 186-1 Ess Flush Valve (3772673)
- ZURN JP1996-PR - Pipe Reducing Gasket (JP1996-PR)
- BASICWISE Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White (QI004614)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- BPF Color Overhead Tub Cabinet Purple (BP2478814)
- Basicwise Bathroom Cabinets