Shop All Bathroom Cabinets
Basicwise
Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer White
Mfr # QI004504.WT
Zoro # G110083495
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 17.75"
- Body Material PB wood
- Height (In.) 23.75"
- Depth (In.) 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004504.WT
- Zoro # G110083495
- UPC # 651355045040
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 17.75" |
Height (In.) | 23.75" |
Depth (In.) | 6.5" |
Details
Body Material | PB wood |
Description
The unique and simplistic design of the wall mount mirrored bathroom cabinet shelf with door brings a wonderful addition to your home decor. This beautiful and compact bathroom cabinet has the perfect sizing with dimensions of 17.75 width by 6.5 length and 23.75 height and with shelf dimensions of 4.75 depth and 16.50 width. The medicine cabinet organizer unit weight in at 18.5 lbs. The inner spacing of the over the toilet storage shelf is divided into double shelf layouts to help you organize your things inside. The bathroom wall cabinet is made with PB or particle board wood which allows the storage cabinet to be very sturdy and durable. The exterior of the PB wood is covered with protective materials that keep the wood from getting damaged. The simplistic design of the bathroom cabinet can also be used in various rooms around your home. You can easily use this heavy duty wall cabinet for your kitchen, laundry room, garage, office, study room, and more. The flawless design helps the storage cabinet to fit into any interior setup easily and blend in. You can easily store various items like cereal, cookies, plates, cups, clothes, tools, and more to minimalize your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F05)
- BESTCARE Toilet Seat, Without Cover, Plastic, Elongated, White (WH-LRSC-White)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4A-MB4LPFA-SSP)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- Basicwise Bathroom Cabinets