Shop All Bathroom Cabinets
Basicwise
Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White
Mfr # QI004506.WT
Zoro # G210083524
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 23.75"
- Body Material PB wood
- Height (In.) 30"
- Depth (In.) 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004506.WT
- Zoro # G210083524
- UPC # 651355045064
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 23.75" |
Height (In.) | 30" |
Depth (In.) | 6.25" |
Details
Body Material | PB wood |
Description
The unique and simplistic design of the Wall-Mount Bathroom Cabinet Shelf with Doors brings a wonderful addition to your home decor. This beautiful and compact bathroom cabinet has the perfect sizing with external dimensions of 23.75 width by 6.25 depth and 30 height and with internal dimensions of 14.5 width by 5.5 depth and 19 height. The medicine cabinet organizer unit weighs in at 27.77 lbs. The inner side shelves have dimensions of 7 width by 4.5 depth and 9 height and the open shelf dimensions of 22 width by 5.5 depth and 9 height. The inner spacing of the over-the-toilet storage shelf is divided into double shelf layouts to help you organize your things inside. The bathroom wall cabinet is made with PB or particle board wood which allows the storage cabinet to be very sturdy and durable. The exterior of the PB wood is covered with protective materials that keep the wood from getting damaged. The simplistic design of the bathroom cabinet can also be used in various rooms around your home. You can easily use this heavy-duty wall cabinet for your kitchen, laundry room, garage, office, study room, and more. The flawless design helps the storage cabinet to fit into any interior setup easily and blend in. You can easily store various items like cereal, cookies, plates, cups, clothes, tools, and more to minimalize your living space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Foot Pedal Valve Assembly, Self Close (G66001)
- PIONEER FAUCETS Single Function Standard Showerhead, NPS, Polished Chrome (SH-401)
- MOEN Aerator Male Thread .035 Gpm Vp Chr (52618)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BASICWISE Wall Mount Cabinet with Single Door, 2 Adjustable Shelves Medicine Storage Furniture White (QI004505.WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- HASTINGS HOME Hastings Home Bathroom Linen Cabinet - White (478985HIA)
- Basicwise Bathroom Cabinets