Shop All Desks
Basicwise
Wall Mount Laptop Fold-out Desk with Shelves, White
Mfr # QI003558.W
Zoro # G504106069
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board and MDF
- Length 34.25
- Height 59.5
- Weight Capacity 43.87
- Depth 34.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 34.25 |
Height | 59.5 |
Depth | 34.25 |
Width | 23.5 |
Details
Color | White |
Material | Particle Board and MDF |
Weight Capacity | 43.87 |
Description
Add extra working space with this folding wall mounted desk. Multi functional use includes as an office desk, kitchen working area or table, and bedroom working space. Composed out of durable wood, this desk offers a sturdy base to hold office essentials neat and organized. Plenty of shelves provides extra space to store office, bedroom, or kitchen items and trinket display. Foldable design allows you to save up on space and hide storage when not in use. This is how practical working is done. Work, store, and fold.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDP6630AG)
- SAUDER Graham Hill Desk Sao (422811)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- BASICWISE Wall Mounted Computer Cabinet Floating Hutch, White (QI003676W)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- LINEA ITALIA 23-3/4 in D X 47.25" W X 29.5" H, Ash, Steel (UR600ASH)
- Basicwise Desks