Shop All Desks
Basicwise
Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Black
Mfr # QI004015.BK
Zoro # G804177295
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board
- Length 23.75
- Weight Capacity 29.25
- Height 23
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 23.75 |
Height | 23 |
Width | 6.75 |
Depth | 23.75 |
Details
Color | Black |
Material | Particle Board |
Weight Capacity | 29.25 |
Description
Maximize your home office space and functionality with the Wall Mounted Office Desk. This clever storage solution packs in a spacious desktop, six storage shelves and a pull out drawer, all within a sleek wall mounted cabinet that folds up when not in use. Made with durable material, the folding desk is durable, sturdy, and easy to clean. Everything you need for assembly and installation is included, and the assembly guide makes it easy to set up. A built in latch keeps the tabletop in place when folded up, so it can be safely closed. Its compact size is perfect for home office, study, or makeup storage desk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- ZANIES Zanies ZW052 79 Snuggle Bear Blanket Princess Pink (ZW052 79)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BASICWISE Computer Writing Workstation Table with Combo Bookshelf Bookcase, White Large (QI004018.WT.L)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Cherry (QI004015.CR)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, White (QI003675W)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, Brown (QI003675B)
- BESTAR Pro-Linea 60W Desk Bridge, White (120820-1117)
- Basicwise Desks