Shop All Bathroom Cabinets
Basicwise
Wall Mount Cabinet with Single Door, 2 Adjustable Shelves Medicine Organizer Storage Black
Mfr # QI004505.BK
Zoro # G010083465
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16.5"
- Body Material PB wood
- Height (In.) 27.5"
- Depth (In.) 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004505.BK
- Zoro # G010083465
- UPC # 651355038660
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16.5" |
Height (In.) | 27.5" |
Depth (In.) | 6.25" |
Details
Body Material | PB wood |
Description
The unique and simplistic design of the Wall-Mount Bathroom Cabinet Shelf with Door brings a wonderful addition to your home decor. This beautiful and compact bathroom cabinet has the perfect sizing with external dimensions of 16.5 width by 6.25 depth and 27.5 height and with internal dimensions of 15 width by 4.5 depth and 18.25 height. The medicine cabinet organizer unit weighs in at 18.4 lbs. The inner shelves have dimensions of 5.5 depth by 15 width and 7 height. The inner spacing of the over-the-toilet storage shelf is divided into double shelf layouts to help you organize your things inside. The bathroom wall cabinet is made with PB or particle board wood which allows the storage cabinet to be very sturdy and durable. The exterior of the PB wood is covered with protective materials that keep the wood from getting damaged. The simplistic design of the bathroom cabinet can also be used in various rooms around your home. You can easily use this heavy-duty wall cabinet for your kitchen, laundry room, garage, office, study room, and more. The flawless design helps the storage cabinet to fit into any interior setup easily and blend in. You can easily store various items like cereal, cookies, plates, cups, clothes, tools, and more to minimalize your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNB05)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1AY)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- BASICWISE Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White (QI004608.WT)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- Basicwise Bathroom Cabinets