Shop All Accent Furniture and Storage
Basicwise
Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage
Mfr # QI004377
Zoro # G804965892
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Depth 15.75
- Width 39.5
- Material Metal
- Height 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004377
- Zoro # G804965892
- UPC # 651355043770
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 15.75 |
Width | 39.5 |
Height | 70 |
Length | 15.75 |
Details
Color | Brown |
Material | Metal |
Description
This multifunctional free-standing rack offers reliable storage space. Keep your items organized at hands reach when stored in this vintage coat rack. It creates a simple and modern appearance with its additional storage space. This rack holds household essentials like your coat, backpack, shawl, shoes, hats, purse, etc. accessible in your entryway. Your organization starts with this vintage coat rack, it will forever satisfy all your demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Chrome (01STRAP7572CR1)
- LA CROSSE TECHNOLOGY 2.5 in. Silver Atomic Projection Alarm Clock LCD Plug-In (616-1410)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- BASICWISE Entryway Storage Shoe Rack with Top Seat, Brown (QI003555.B)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- BASICWISE Wooden Entryway Shoe Storage Bench with Cushion, Oak (QI003942.OK)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- Basicwise Accent Furniture and Storage